LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

Clip remover blade 7 mm

714.3453 - UNSPSC 27110000
071434 53 061 1
German Engineered
Clip remover blade  7 mm Clip remover blade  7 mm
Clip remover blade  7 mm

Delivery

In stock delivery from our warehouses.

To release clamps and clips

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

5 pieces in stock at Vaughan, ON as of 7:28 PM. Directions. Call: (289) 474-5447

3 pieces in stock at Mississauga, ON as of 7:28 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Blade Length 12 cm
Blade Opening 7 mm
EAN 4024835856874

Features

For easy removal of clips
Special blade opening of 7 mm protects the clips while removing them
Nickel-plated chrome vanadium steel blade
Comfortable 2K handle

Customers Also Viewed

Is Often Bought With

You Might Also Like